Shop HOMEROOTS
See all product information
Create Account
39" White Single Drawer Dresser
Mfr # 544041
Zoro # G922908177
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Length
37.8 in
Width
39.4 in
Color
White
Material
Manufactured Wood
Depth
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 544041
- Zoro #
- G922908177
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 37.8 in
- Width
- 39.4 in
- Depth
- 15.7 in
- Size
- Yes
Details
- Color
- White
- Material
- Manufactured Wood
- Item
- Dressers
- Assembly Required
- Full Assembly Needed
- Doors Included
- Yes
- Soft Close or Self Close Drawer Glides
- No
- Dovetail Drawer Joints
- No
- Hutch Included
- No
- Commercial Use
- Yes
- Dresser Type
- Standard Dresser
- Number of Interior Shelves
- 2
- Number of Drawers
- 1
- Dresser Orientation
- Horizontal
- Style
- Modern
- Felt Lined Drawers
- No
Description
Add personality to your bedroom style and a feeling of coziness with this 39-inch white single drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured_wood. The white coloration of this piece is neutral and will blend easily with most any decor. 37.8-inch h x 39.4-inch w x 15.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.