39" X 71" Beige and Pink Cotton Striped Turkish Towel Throw Blanket with Tassels

  • Mfr # 521289

  • Zoro # G922884013


product price:  $39.99
/ea

Key Features

Size
Throw
Width
39 in
Length
71 in
Material
Cotton
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521289
Zoro #
G922884013
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
Throw
Width
39 in
Length
71 in
Thickness
0.02 in

Details

Color
Pink
Material
Cotton
Item
Throws & Blankets
Theme
No Theme
Contruction Technique
Plain Weave
Heated
No
Commercial Use
No
Embroidered
No
Reversible
Yes
Back Side Color
Pink
Pattern
Striped
Fill Material
No fill

Description

This 39-inch x 71-inch beige and pink cotton striped turkish towel throw blanket with tassels is the perfect accent you've been searching for. This versatile blanket can be used as a throw blanket, picnic blanket, beach blanket, even bath towel. This cozy blanket makes the perfect add-on to movie nights and lazy afternoons. Featuring a plain weave in a striped pattern, this throw blanket is a lightweight layer for all seasons. Made from cotton this blanket will make a great addition to any room it's added to. 71-inch h x 39-inch w x 0.02-inch d

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.