Zoro Homepage

4" Brown Solid Wood Round One Drawer Nightstand

  • Mfr # 653827

  • Zoro # G322350569


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Depth
12.2 in
Width
15.7 in
Application Type
No
Assembly Required
No Assembly Needed
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653827
Zoro #
G322350569
UPC #
-
Country of Origin
India

Dimensions

Depth
12.2 in
Width
15.7 in
Height
4.3 in

Details

Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
No Assembly Needed
Color
Brown

Description

Give your room the look and feel of 5-star accommodations with this 4-inch brown solid wood round one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 4.30-inch h x 15.70-inch w x 12.20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.