4' Dark Green And Light Green Round Geometric Indoor Outdoor Area Rug

  • Mfr # 573905

  • Zoro # G422351572


product price:  $73.69
/ea

Key Features

Color
Light Green
Material
Polypropylene
Shape
Round
Width (In.)
48 in
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573905
Zoro #
G422351572
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
48 in
Height
48 in
Depth
0.3 in

Details

Color
Light Green
Material
Polypropylene
Shape
Round
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave

Description

Add great coloration and comfortable texture to your space with this 4-foot dark green and light green round geometric indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in dark green and light green that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 48-inch w x 0.3-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.