4' Green And Ivory Round Indoor Outdoor Area Rug

  • Mfr # 545956

  • Zoro # G822336308


product price:  $66.75
/ea

Key Features

Depth
0.25 in
Assembly Required
No Assembly Needed
Color
Green Ivory
Application Type
Non-Commercial
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545956
Zoro #
G822336308
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
48 in
Width (In.)
48 in

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Green Ivory
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Power Loom
Backing Material
Latex
Shape
Round

Description

Set an inviting tone in your space with this 4-foot green and ivory round indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 48-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.