Shop HOMEROOTS
See all product information
Create Account
4" Ivory Flameless Indoor Outdoor Pillar Candle
- Mfr # 485149
- Zoro # G322893721
product price:Â
$
17.89
/ea
Key Features
Color
Ivory
Number of Wicks Per Candle
1
Holder Included
No
Dripless
Yes
Shape
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485149
- Zoro #
- G322893721
- UPC #
- -
- Country of Origin
- China
- Item
- Candles
- Color
- Ivory
- Number of Wicks Per Candle
- 1
- Holder Included
- No
- Dripless
- Yes
- Shape
- Cylinder
- Candle Material
- Resin
- Candle Type
- Pillar
- Commercial Use
- Yes
- Flame Type
- Flameless
- Number of Pieces Included
- 1
- Scented
- No
- Finish
- Matte
- Flickering
- Yes
- Material
- Resin
- Occasion
- No Holiday
- Remote Included
- No
Dimensions
- Depth
- 3 in
- Length
- 3.75 in
- Width
- 3 in
Description
Experience the magic of candlelight, with this 4-inch ivory flameless indoor outdoor pillar candle. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. Illuminate your space with the gentle flickering glow that mimics the dance of real candlelight. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 3.75-inch H x 3-inch W x 3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.