Shop HOMEROOTS
See all product information
Create Account
4' Natural And Brown Round Handmade Indoor Outdoor Area Rug
- Mfr # 552461
- Zoro # G422330201
product price:Â
$
74.39
/ea
Key Features
Color
Brown
Material
Seagrass
Width (In.)
48 in
Application Type
Non-Commercial
Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 552461
- Zoro #
- G422330201
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width (In.)
- 48 in
- Height
- 48 in
- Depth
- 0.2 in
Details
- Color
- Brown
- Material
- Seagrass
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Description
This 4-foot natural and brown round handmade indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 48-inch w x 0.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.