
4" White And Gold Embroidered Merry Christmas Wired Ribbon
Mfr # 633456
Zoro # G322892274
product price: $53.99
/eaKey Features
Theme
Christmas
Length
4 in
Size
One Size
Commercial Use
Yes
Occasion
Christmas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633456
Zoro #
G322892274
UPC #
-
Country of Origin
India
Dimensions
Length
4 in
Size
One Size
Depth
0.25 in
Width
180 in
Details
Color
Gold, White
Theme
Christmas
Commercial Use
Yes
Occasion
Christmas
Pattern
Festive
Material
Polyester
Item
Christmas Ornaments
Outdoor Use
No
Shatterproof
Yes
Number in Set
1
Construction
Machine Made
Attachment Type
Sits in Branches (not secured)
Style
Transitional
Type
Ribbon
Description
4-inch white and gold glittered Merry Christmas wired ribbon is the perfect decorative touch for your holiday celebrations. This beautiful ribbon enhances your decor with its festive gold edges and embroidered text. Crafted from high-quality polyester with wired edges that make it easily bendable and pliable. Ideal for decorating your tree, wreaths, garland, wrapping packages, or forming delightful bows. This 5-yards of ribbon with its gold accents and text that reads "Merry Christmas" allows you to celebrate the season with elegance, glamour, and flair. 4.00-inch h x 180.00-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.