
4" White Cranberry Scented Two Wick Candle In Red Distressed Frosted Glass Holder
Mfr # 633865
Zoro # G922893268
product price:Â $39.89
/eaKey Features
Color
White
Occasion
No Holiday
Candle Material
Paraffin
Depth
4 in
Remote Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633865
Zoro #
G922893268
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Width
4 in
Length
3 in
Details
Color
White
Occasion
No Holiday
Candle Material
Paraffin
Remote Included
No
Finish
Glossy
Material
Soy
Scented
Yes
Flickering
Yes
Commercial Use
Yes
Number of Pieces Included
1
Scent Type
Woodsy
Holder Included
Yes
Number of Wicks Per Candle
2
Candle Type
Designer
Scent Name
Cranberry
Dripless
Yes
Item
Candles
Flame Type
Flame
Holder Material
Etched Glass
Shape
Cylinder
Description
You can illuminate your home with the elegance of this 3-inch white scented dripless two wick designer candle with red holder. This designer candle offers a level of design and aesthetics that goes beyond traditional candles. Made of high quality paraffin for a nice long burn. Our cranberry scented candle can enhance the sensory experience and make your surroundings more inviting and enjoyable. Our carefully curated vintage style glass candle holder is included with the candle, and it is not just practical, this glass piece is a piece of stylish decor unto itself. Let the warm glow of real candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 3.00-inch h x 4.00-inch w x 4.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.