4" x 4" Blue And Brown Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 572047

  • Zoro # G722371942


product price:  $54.55
/ea

Key Features

Color
Blue Brown
Material
Vinyl
Width
4 in
Length
4 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572047
Zoro #
G722371942
UPC #
-
Country of Origin
Israel

Dimensions

Width
4 in
Length
4 in
Height
0.09 in

Details

Color
Blue Brown
Material
Vinyl
Item
Peel and Stick Tile

Description

Transform your space effortlessly with our 4-inch x 4-inch blue and brown vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a touch of elegance, while the matte surface creates a sophisticated finish. Crafted from impervious vinyl material, these tiles are perfect for shower and fireplace surround installations, blending seamlessly into any transitional style décor. Easy to install and with no grout needed, these peel and stick tiles are a convenient and stylish solution for your home makeover projects. Enhance your interior with these versatile and durable tiles that bring a blend of blue and brown hues into your living space. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.