
4" x 4" Blue And Yellow Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571214
Zoro # G522358266
product price:Â $54.55
/eaKey Features
Height
0.09 in
Length
4 in
Width
4 in
Material
Vinyl
Color
Blue Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571214
Zoro #
G522358266
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
4 in
Width
4 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Blue Yellow
Description
Enhance your living space effortlessly with these vibrant 4-inch x 4-inch peel and stick vinyl arabesque tiles. The mosaic design adds a touch of elegance, while the blue and yellow hues bring a pop of color to any room. Crafted from high-quality vinyl material, these matte-finished tiles are impervious to water, making them suitable for shower use. Perfect for fireplace surrounds, they seamlessly blend modern style with transitional charm, transforming your space with convenience and beauty. Upgrade your home decor with these easy-to-install square tiles that offer a durable and stylish solution for a quick interior makeover. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.