Shop HOMEROOTS
See all product information
Create Account
4" x 4" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 569247
- Zoro # G022354638
product price:Â
$
54.55
/ea
Key Features
Length
4 in
Height
0.09 in
Color
Blue
Material
Vinyl
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569247
- Zoro #
- G022354638
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 4 in
- Height
- 0.09 in
- Width
- 4 in
Description
Enhance your space effortlessly with these blue vinyl arabesque peel and stick removable tiles. Designed in a mosaic tile type, the squares feature a unique arabesque pattern adding a touch of elegance to any room. The matte surface offers a sleek finish, perfect for both shower and fireplace surrounds. Crafted from impervious vinyl material, these transitional style tiles not only bring a pop of color with their blue hue but also ensure durability. Easy to install and maintain, these peel and stick tiles are a versatile and stylish choice for your home decor projects. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.