Zoro Homepage

4" x 4" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606461

  • Zoro # G522374280


product price: $54.55
/ea

Key Features

Height
0.09 in
Length
4 in
Material
Vinyl
Width
4 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606461
Zoro #
G522374280
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
4 in
Width
4 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Blue

Description

Transform your space with the 4-inch x 4-inch blue vinyl arabesque peel and stick removable tiles. These square mosaic tiles feature a stunning arabesque pattern that adds a touch of elegance to any room. Designed with a matte surface, they offer a sophisticated look while being impervious to water, making them perfect for high-moisture areas like showers. Their vinyl material ensures durability and ease of installation without the need for adhesive. Ideal for use on fireplace surrounds, these versatile tiles seamlessly blend style and function in transitional decor. Enjoy the convenience of peel and stick application, allowing you to refresh your interiors effortlessly. Elevate your home aesthetic with these stylish and practical tiles. 0.09-inch h x 4-inch w x 4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products