
4" x 4" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 606485
Zoro # G922366144
product price: $54.55
/eaKey Features
Length
4 in
Width
4 in
Color
Blue
Height
0.09 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606485
Zoro #
G922366144
UPC #
-
Country of Origin
Israel
Dimensions
Length
4 in
Width
4 in
Height
0.09 in
Details
Item
Peel and Stick Tile
Color
Blue
Material
Vinyl
Description
4-inch x 4-inch blue vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for your home decor needs. Featuring a square shape and an elegant arabesque mosaic pattern, these tiles enhance any space with their transitional style. The matte surface adds a sophisticated touch, while the impervious water absorption ensures durability in moisture-prone areas. These versatile tiles are compatible in shower settings and can be beautifully applied around fireplace surrounds. Crafted from high-quality vinyl, they make installation a breeze, allowing you to effortlessly transform your interiors with ease. The striking blue color adds a pop of vibrancy, making these peel and stick tiles an eye-catching choice for modern living. 0.09-inch h x 4-inch w x 4-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.