Zoro Homepage

4" x 4" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628704

  • Zoro # G422367054


product price: $54.55
/ea

Key Features

Color
Blue White
Height
0.09 in
Length
4 in
Width
4 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628704
Zoro #
G422367054
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
4 in
Width
4 in

Details

Color
Blue White
Item
Peel and Stick Tile
Material
Vinyl

Description

Transform your space with the 4-inch x 4-inch blue vinyl arabesque peel and stick removable tiles. These square mosaic tiles feature an elegant arabesque pattern, perfect for adding a touch of sophistication to any room. With a matte surface finish, they provide a contemporary look while being impervious to water, making them ideal for use in moist areas like showers. Their versatility allows compatibility on fireplace surrounds, enhancing your home’s decor. Crafted from durable vinyl, these tiles combine style and functionality effortlessly. Embrace a transitional aesthetic that works well with various design themes, ensuring a seamless integration into your existing decor. Enjoy the ease of installation with peel and stick convenience, allowing you to refresh your space in no time. 0.09-inch h x 4-inch w x 4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.