Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 4" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 632692

  • Zoro # G622356643


product price: $54.55
/ea

Key Features

Material
Vinyl
Color
Blue
Length
4 in
Height
0.09 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632692
Zoro #
G622356643
UPC #
-
Country of Origin
Israel

Dimensions

Length
4 in
Height
0.09 in
Width
4 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Blue

Description

4-inch x 4-inch blue vinyl arabesque peel and stick removable tiles offer a stunning and practical solution for transforming your space. The square shape enhances the elegant mosaic pattern, featuring intricate arabesque designs that add depth and character. With a matte surface, these tiles create a sophisticated look while being impervious to water, making them an ideal choice for various environments. Their versatility allows for installation in both shower areas and on fireplace surrounds, ensuring a cohesive aesthetic throughout your home. Crafted from durable vinyl, these transitional style tiles provide a contemporary touch that easily complements existing decor. Experience effortless installation with the peel and stick feature, allowing you to achieve a fresh look without the hassles of traditional tiling methods. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.