
4" x 4" Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628716
Zoro # G122356853
product price: $54.55
/eaKey Features
Height
0.09 in
Length
4 in
Width
4 in
Material
Vinyl
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628716
Zoro #
G122356853
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
4 in
Width
4 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Gray
Description
Transform your space with the 4-inch x 4-inch gray vinyl arabesque peel and stick removable tiles. These square mosaic tiles feature a stunning arabesque pattern that adds an elegant touch to any room. With a matte surface, the tiles not only look chic but are also impervious, ensuring durability in wet areas. Perfect for showers and fireplace surrounds, you can effortlessly enhance your home’s aesthetic without the mess of traditional installation. Crafted from high-quality vinyl, these tiles are designed for easy application and removal, allowing you to refresh your decor whenever inspiration strikes. Enjoy the blend of style and functionality with this transitional design that complements various interior styles seamlessly. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.