4" x 4" Green And Pink Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 571220
- Zoro # G322355458
product price:Â
$
54.55
/ea
Key Features
Length
4 in
Height
0.09 in
Color
Green Pink
Material
Vinyl
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571220
- Zoro #
- G322355458
- UPC #
- -
- Country of Origin
- Israel
- Color
- Green Pink
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 4 in
- Height
- 0.09 in
- Width
- 4 in
Description
Enhance your space with these charming 4-inch x 4-inch green and pink vinyl arabesque peel and stick removable tiles. The matte surface adds a touch of sophistication while the impervious water absorption feature ensures durability. Their mosaic pattern in an arabesque design brings a unique and transitional style to any room. Crafted from high-quality vinyl, these square tiles are not only easy to install but also compatible for use in showers and on fireplace surrounds, making them a versatile choice for your home decor needs. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.