4" x 4" Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628692

  • Zoro # G622366635


product price: $54.55
/ea

Key Features

Material
Vinyl
Width
4 in
Color
Green Cream
Height
0.09 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628692
Zoro #
G622366635
UPC #
-
Country of Origin
Israel

Dimensions

Width
4 in
Height
0.09 in
Length
4 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Green Cream

Description

4-inch x 4-inch green vinyl arabesque peel and stick removable tiles offer a stylish and modern solution for your home decor needs. Featuring a beautiful arabesque mosaic pattern, these square tiles bring a touch of elegance to any space. The matte surface type enhances the overall aesthetic while providing a sleek finish. Crafted from impervious vinyl, these tiles ensure durability and easy maintenance, making them perfect for areas like the shower or fireplace surround. Their transitional style allows for seamless integration into various design themes, adding versatility to your interior. Enjoy the ease of installation with peel and stick functionality, transforming your space effortlessly without the need for grout or adhesive. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.