4" x 4" Red And Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571312

  • Zoro # G322344193


product price:  $54.55
/ea

Key Features

Height
0.09 in
Width
4 in
Material
Vinyl
Color
Red Green
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571312
Zoro #
G322344193
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
4 in
Length
4 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Red Green

Description

Enhance your space with these 4-inch x 4-inch peel and stick removable tiles in a striking red and green color combination. The arabesque mosaic pattern adds a touch of elegance, perfect for various applications. Crafted from durable vinyl material, these tiles are designed for long-lasting beauty. Their impervious water absorption feature makes them ideal for wet areas, including showers and fireplace surrounds, ensuring both style and functionality. The square shape and matte surface type create a transitional style that effortlessly blends into any decor. Upgrade your home with these easy-to-install tiles that bring a pop of color and sophistication to your living space. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.