Selbourne 9" X 48" X 22Mil Rigid Core Luxury Vinyl Plank Flooring, PK7

  • Mfr # ZOR-LVR-0228

  • Zoro # G011328718


product price:  $94.19
/pk 7, $13.46/ea
Free Shipping & Returns

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Color
Selbourne
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0228
Zoro #
G011328718
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Width
8.98 in

Details

Color
Selbourne
Material
LVT
Finish
Low Gloss
Weight
7.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Selbourne

Description

Infuse warmth into your space with Selbourne Luxury Vinyl Planks. These planks showcase neutral mid-toned caramel shades with simplistic graining, bringing artisan vibes to interiors. With an 8MM thickness, featuring a 6MM core and a 2MM attached pad, these LVPs ensure a seamless fusion of durability and underfoot comfort. The 22MIL protection layer acts as a robust defense against daily wear and tear, capable of withstanding the demands of any household or office space. Effortlessly fitting into kitchens, living areas, bathrooms, basements, and beyond, the easy install locking system and innovative "no acclimation" technology make buy-today, install-today convenience a reality. Place trust in the quality of Selbourne, ensuring peace of mind in every space. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures both environmental safety and the well-being of your entire family.


  • 0.31" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.