
4' X 6' Gray And Beige Abstract Indoor Outdoor Area Rug
Mfr # 545516
Zoro # G622328688
product price:Â $84.35
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Depth
0.25 in
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Gray Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545516
Zoro #
G622328688
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
48 in
Width (In.)
72 in
Size
4 ft x 6 ft
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Gray Beige
Backing Material
Latex
Method of Construction
Power Loom
Description
This 4-foot x 6-foot gray and beige abstract indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.