4' X 6' Gray And Blue Geometric Distressed Indoor Outdoor Area Rug

  • Mfr # 559059

  • Zoro # G322339762


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Height
47.24 in
Assembly Required
No Assembly Needed
Depth
0.31 in
Width (In.)
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559059
Zoro #
G322339762
UPC #
-
Country of Origin
Turkey

Dimensions

Height
47.24 in
Depth
0.31 in
Width (In.)
67 in
Size
4 ft x 6 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Color
Gray Blue
Backing Material
Jute
Method of Construction
Machine Woven

Description

Add great coloration and comfortable texture to your space with this 4-foot x 6-foot gray and blue geometric distressed indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 47.24-inch h x 67-inch w x 0.31-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.