Shop FLASH FURNITURE
See all product information
Create Account
Brown 2' x 3' Southwestern Arrow Motif Area Rug
- Mfr # KP-RGB9072-23-BN-GG
- Zoro # G004241727
product price:Â
$
37.75
/ea
Key Features
Size
2 ft x 3 ft 4-13/16 in
Color
Brown
Material
Olefin, Polypropylene
Pile Height
0.5
Length (In.)
40.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP-RGB9072-23-BN-GG
- Zoro #
- G004241727
- UPC #
- 840196358727
- Country of Origin
- Türkiye
- Color
- Brown
- Material
- Olefin, Polypropylene
- Weight
- 2
Dimensions
- Size
- 2 ft x 3 ft 4-13/16 in
- Pile Height
- 0.5
- Length (In.)
- 40.8
- Width (In.)
- 24
- Overall Width
- 24
- Overall Height
- 0.5
- Overall Length
- 40.8
Description
Bring the earthy tones and distinctive style of the great west into your home with this patterned area rug. This versatile southwestern accent rug allows you to add warmth to hardwood floors, anchor furniture in a large room, and protects flooring in high-traffic areas. This low pile area rug can be a showstopper centerpiece or quiet companion in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this contemporary area rug is stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.