4' X 6' Gray Black And Ivory Palm Leaf Indoor Outdoor Area Rug

  • Mfr # 552520

  • Zoro # G522333126


product price:  $75.29
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Height
48 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
552520
Zoro #
G522333126
UPC #
-
Country of Origin
Türkiye

Dimensions

Height
48 in
Depth
0.3 in
Width (In.)
72 in
Size
4 ft x 6 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Color
Black Ivory
Method of Construction
Flatweave

Description

Add great coloration and comfortable texture to your space with this 4-foot x 6-foot gray black and ivory palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 72-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.