4' X 6' Gray Geometric Handmade Indoor Outdoor Area Rug

  • Mfr # 557183

  • Zoro # G222334799


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Depth
0.3 in
Material
Polyester
Color
Gray
Assembly Required
No Assembly Needed
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557183
Zoro #
G222334799
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Width (In.)
72 in
Height
48 in

Details

Material
Polyester
Color
Gray
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Commercial

Description

This 4-foot x 6-foot gray geometric hand woven area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Area rugs help to give warmth and sense of home to your space. 48-inch H x 72-inch W x 0.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.