
4' X 6' Gray Geometric Handmade Indoor Outdoor Area Rug (Discontinued)
- Mfr # 557187
- Zoro # G122332031
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
557187
Zoro #
G122332031
UPC #
-
Country of Origin
India
Dimensions
Depth
0.3 in
Width (In.)
72 in
Height
48 in
Details
Application Type
Commercial
Color
Gray
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polyester
Description
Add some artistry to your room with this 4-foot x 6-foot gray geometric hand woven area rug. This rectangle shaped rug features a geometric design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 48-inch H x 72-inch W x 0.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.