
4' X 6' Gray Geometric Indoor Outdoor Area Rug (Discontinued)
- Mfr # 555587
- Zoro # G622325243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555587
Zoro #
G622325243
UPC #
-
Country of Origin
India
Dimensions
Height
48 in
Depth
0.12 in
Width (In.)
72 in
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Commercial
Item
Outdoor Rug
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot gray geometric machine braided distressed area rug with uv protection. This rectangle shaped rug features a geometric design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 48-inch H x 72-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.