
4' X 6' Green Floral Machine Braided Distressed Area Rug With UV Protection (Discontinued)
- Mfr # 555615
- Zoro # G422334728
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555615
Zoro #
G422334728
UPC #
-
Country of Origin
India
Dimensions
Depth
0.12 in
Height
48 in
Width (In.)
72 in
Details
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Commercial
Material
Polypropylene
Description
Set an inviting tone in your space with this 4-foot x 6-foot green floral machine braided distressed area rug with uv protection. This rectangle shaped rug features a floral design in green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 48-inch H x 72-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.