
4' X 6' Ivory Green And Blue Indoor Outdoor Area Rug
Mfr # 527608
Zoro # G422327560
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Width (In.)
66 in
Height
42 in
Color
Ivory Green/Blue
Material
Polypropylene
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527608
Zoro #
G422327560
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
66 in
Height
42 in
Depth
0.25 in
Size
4 ft x 6 ft
Details
Color
Ivory Green/Blue
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Description
Add some artistry to your room with this 4-foot x 6-foot ivory green and blue indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This machine-made rug features a charming rectangle shape that complements a variety of spaces. Its vibrant color palette of ivory, green, and blue enhances any outdoor or indoor setting. 42-inch h x 66-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.