Shop HOMEROOTS
See all product information
Create Account
4' X 6' Ivory Orange And Blue Indoor Outdoor Area Rug
- Mfr # 527628
- Zoro # G222327005
product price:
$
74.85
/ea
Key Features
Size
4 ft x 6 ft
Color
Ivory Orange/Blue
Material
Polypropylene
Width (In.)
66 in
Height
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527628
- Zoro #
- G222327005
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Ivory Orange/Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Dimensions
- Size
- 4 ft x 6 ft
- Width (In.)
- 66 in
- Height
- 42 in
- Depth
- 0.25 in
Description
Add some artistry to your room with this 4-foot x 6-foot ivory orange and blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted using machine-made construction, this rectangle-shaped rug offers a perfect blend of style and functionality. Its vibrant color palette elevates any setting, making it a timeless addition to your décor. 42-inch h x 66-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.