4' X 6' Navy Blue Indoor Outdoor Area Rug

  • Mfr # 555578

  • Zoro # G322334750


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Material
Polypropylene
Depth
0.12 in
Assembly Required
No Assembly Needed
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555578
Zoro #
G322334750
UPC #
-
Country of Origin
India

Dimensions

Height
48 in
Depth
0.12 in
Width (In.)
72 in

Details

Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Commercial

Description

Add great coloration and comfortable texture to your space with this 4-foot x 6-foot navy blue machine braided distressed area rug with uv protection. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 48-inch H x 72-inch W x 0.12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.