
4' X 6' Navy Blue Power Loom Area Rug
Mfr # 522572
Zoro # G922331708
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
0.25 in
Width (In.)
72 in
Material
Polypropylene
Color
Navy Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522572
Zoro #
G922331708
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
72 in
Height
48 in
Size
4 ft x 6 ft
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Color
Navy Blue
Application Type
Non-Commercial
Description
Set an inviting tone in your space with this 4' x 6' navy blue power loom area rug. This rectangle shaped rug flaunts a navy blue color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. .25" H x 48" W x 72" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.