4' X 6' Orange Green And Blue Indoor Outdoor Area Rug

  • Mfr # 527622

  • Zoro # G322327271


product price:  $86.59
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Color
Green Blue/Orange Green
Depth
0.25 in
Assembly Required
No Assembly Needed
Width (In.)
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527622
Zoro #
G322327271
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
66 in
Height
42 in
Size
4 ft x 6 ft

Details

Application Type
Non-Commercial
Color
Green Blue/Orange Green
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 4-foot x 6-foot orange green and blue indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with precision through machine-made construction, this rectangle-shaped rug adds color and style to any setting while ensuring long-lasting beauty and functionality. 42-inch h x 66-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.