Shop HOMEROOTS
See all product information
Create Account
4' X 6' Orange Indoor Outdoor Area Rug
- Mfr # 573605
- Zoro # G622342363
product price:Â
$
92.85
/ea
Key Features
Size
4 ft x 6 ft
Color
Orange
Material
Polyester
Width (In.)
72 in
Depth
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 573605
- Zoro #
- G622342363
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 4 ft x 6 ft
- Width (In.)
- 72 in
- Depth
- 0.3 in
- Height
- 48 in
Details
- Color
- Orange
- Material
- Polyester
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Flatweave
Description
Add a pop of color to your indoor or outdoor space with this 4-foot x 6-foot orange area rug. The machine-made flatweave construction ensures durability, making it suitable for high-traffic areas. Featuring a non-slip backing and made of polyester, this rug is easy to maintain and perfect for the kitchen, family room, or mudroom. Enhance the aesthetic appeal of your patio, porch, or poolside area by placing this vibrant rug. Rug pad recommended for extra comfort. 48-inch h x 72-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.