4" Yellow and Gray Metal Hand Painted P-47D Thunderbolt Model Airplane

  • Mfr # 489469

  • Zoro # G722884879


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Power Source
No Power Source Required / Manual
Color
Yellow, Gray
Design Motif
Not an animal
Plays Music
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489469
Zoro #
G722884879
UPC #
-
Country of Origin
China

Dimensions

Length
3.75 in
Width
14 in
Depth
12.25 in

Details

Material
Metal
Power Source
No Power Source Required / Manual
Color
Yellow, Gray
Design Motif
Not an animal
Plays Music
No
Hand Painted
Yes
Assembly Required
No
Sculpture Type
Model Airplane
Commercial Use
Yes
Item
Sculptures
Occasion
No Holiday
Nature Motif
No Nature
Subject
Transportation
Pieces per Set
1
Construction Method
Handmade

Description

Bring some sizzle to your space with this eye-catching 4-inch yellow and gray metal hand painted p-47d thunderbolt model airplane. This yellow and gray colored piece is made from high grade metal. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 3.75-inch h x 14-inch w x 12.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.