4" Yellow and Red Metal Hand Painted 1918 Yellow Curtiss JN-4 Model Airplane

  • Mfr # 489415

  • Zoro # G122884264


product price:  $80.75
/ea
Free Shipping & Returns

Key Features

Nature Motif
No Nature
Color
Yellow, Red
Hand Painted
Yes
Length
4.25 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489415
Zoro #
G122884264
UPC #
-
Country of Origin
China

Dimensions

Length
4.25 in
Width
13 in
Depth
10.5 in

Details

Nature Motif
No Nature
Color
Yellow, Red
Item
Sculptures
Hand Painted
Yes
Subject
Transportation
Occasion
No Holiday
Pieces per Set
1
Plays Music
No
Construction Method
Handmade
Sculpture Type
Model Airplane
Assembly Required
No
Design Motif
Not an animal
Power Source
No Power Source Required / Manual
Commercial Use
Yes
Material
Metal

Description

Unique and decorative, this 4-inch yellow and red metal hand painted 1918 yellow curtiss jn-4 model airplane will leave a lasting impression. This yellow and red colored piece is made from high grade metal. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 4.25-inch h x 13-inch w x 10.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.