Wind Chimes Deep Resonance Serenity Bell 27in Metal Windbell Chime Wind Chimes
- Mfr # 50-LG1492
- Zoro # G922936835
product price:Â
$
30.95
/ea
Key Features
Width
3 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1492
- Zoro #
- G922936835
- UPC #
- 197315861072
- Country of Origin
- China
- Item
- Wind Chimes
Dimensions
- Width
- 3 in
- Length
- 24 in
Description
Create your own relaxing backyard oasis with the 27-Inch Deep Wind Chimes for Outside by Pure Garden. These stylish wind chime tubes produce a deep, soothing tone that enhances the relaxing atmosphere of any outdoor space. The garden wind chimes are crafted from durable iron tubing with a bronze finish and a beechwood striker, for a look and sound that is sure to add style and charm to your deck or yard decor. Pure Garden is your source for chimes for outdoors thoughtfully designed to add ambiance to your exterior spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.