40" Aluminum Gold Twigs Cylinder Floor Vase

  • Mfr # 354654

  • Zoro # G022884104


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Pattern
Twigs
Style
Modern
Assembly Required
No
Vase Type
Floor Vase
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
354654
Zoro #
G022884104
UPC #
-
Country of Origin
India

Dimensions

Length
40 in
Size
40" x 9" x 9"
Depth
9 in
Width
9 in

Details

Pattern
Twigs
Style
Modern
Assembly Required
No
Vase Type
Floor Vase
Material
Aluminum
Intended Room
Living Room
Shape
Cylinder
Color
Gold
Occasion
No Holiday
Item
Vases

Description

Elevate your space with the sleek and modern design of this 40-inch aluminum gold twigs cylinder floor vase. Crafted from durable aluminum in a striking gold hue, this floor vase adds a touch of contemporary elegance to any room. The cylindrical shape offers a unique and stylish silhouette that complements a modern decor aesthetic. Perfect for showcasing tall floral arrangements or branches, this vase is a statement piece on its own. Whether placed in the living room, entryway, or dining area, this floor vase is sure to make a bold impression and elevate the look of your home. 40-inch H x 9-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.