Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Blue Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624123
Zoro # G522909659
product price:Â
$
2,444.99
/ea
Key Features
Length
19 in
Width
40 in
Height
18 in
Material
Manufactured Wood
Finish
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624123
- Zoro #
- G522909659
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 19 in
- Width
- 40 in
- Height
- 18 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Blue
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Sink
- Color
- White
- Base Color
- Blue
Description
40-inch blue wood floating bathroom vanity with white sink and two drawers enhances your bathroom with a modern touch. Crafted from high-quality manufactured wood, this vanity boasts a striking blue base that complements the sleek white ceramic sink perfectly. It features two functional drawers with soft close drawer glides, ensuring a smooth and quiet operation. The included doors also come with soft close hinges for added convenience. Designed for wall-mounted installation, this vanity saves valuable floor space while providing ample storage. The combination of the contemporary design and thoughtful functionality makes it a remarkable addition to any bathroom decor. Experience the blend of style and practicality with this elegant floating vanity. 18-inch h x 40-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.