Shop HOMEROOTS
See all product information
Create Account
32" Tan Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624094
Zoro # G222907627
product price:Â
$
1,459.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
32 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624094
- Zoro #
- G222907627
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 32 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt White
- Includes
- Sink
- Color
- White
- Base Color
- Tan
- Countertop Material
- Manufactured Wood
Description
The 32-inch tan wood floating bathroom vanity with white sink and two drawers combines modern style with practicality. Crafted from durable manufactured wood, the vanity features a sleek tan base that beautifully complements the white ceramic sink. This wall-mounted design maximizes space and offers an elegant solution for organizing your bathroom essentials. Enjoy effortless access with two functional drawers equipped with soft close drawer glides for smooth operation. The chrome handles add a touch of sophistication while ensuring a sturdy grip. With its chic aesthetics and practical storage options, this bathroom vanity is a perfect addition to any contemporary setting. Transform your bathroom into a stylish oasis with this thoughtfully designed piece. 24.6-inch h x 32-inch w x 21.6-inch d.