Zoro Homepage

40" Brown and Black Solid Wood Square Block Coffee Table

  • Mfr # 523618

  • Zoro # G822347748


product price: $1,685.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Width
40 in
Length
40 in
Tabletop Color
Brown Black/Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523618
Zoro #
G822347748
UPC #
-
Country of Origin
India

Dimensions

Width
40 in
Length
40 in
Height
16 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Tabletop Color
Brown Black/Coffee
Item
Coffee Table

Description

This stylish 40-inch brown and black solid wood square block coffee table is sure to inspire compliments no matter where it sits. Offering a nice color combination, the top of this solid wood table is brown, while the base compliments it nicely in black. This square table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16-inch h x 40-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.