
40" Brown And Brown and White Wood Coffee Table With Drawer And Shelf
Mfr # 535065
Zoro # G622351532
product price:Â $328.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Height
14.5 in
Width
39.6 in
Assembly Required
Full Assembly Needed
Tabletop Color
Brown White/Coffee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535065
Zoro #
G622351532
UPC #
-
Country of Origin
Colombia
Dimensions
Height
14.5 in
Width
39.6 in
Depth
23.6 in
Details
Application Type
Yes
Assembly Required
Full Assembly Needed
Tabletop Color
Brown White/Coffee
Item
Coffee Table
Description
Make your living room or family room really stand out with this 40-inch brown and brown and white wood coffee table with drawer and shelf. Offering a nice color combination, the top of this manufactured wood table is brown, while the base compliments it nicely in brown and white. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 14.5-inch H x 39.6-inch W x 23.6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.