Shop HOMEROOTS
See all product information
Create Account
35" White and Natural Wood And Faux Marble Round Pedestal Coffee Table
Mfr # 565074
Zoro # G622346422
product price:Â $1,145.99
/ea
Free Shipping & Returns
Key Features
Width
35 in
Length
35 in
Height
15 in
Tabletop Color
White, Coffee
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565074
- Zoro #
- G622346422
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 35 in
- Length
- 35 in
- Height
- 15 in
Details
- Item
- Coffee Table
- Tabletop Color
- White, Coffee
- Commercial Use
- Yes
- Assembly Required
- Full Assembly Needed
Description
Add handsome, fashionable design to your living space with this 35-inch white and natural faux marble and wood round pedestal coffee table. A round geometric pedestal base is crafted from a mix of solid and manufactured wood and topped with a flat round white faux marble top to give this table a modern and unique style that is the epitome of quality construction and design. This round table features a fresh and stylish shape to give your room a visually pleasing accent. 15-inch h x 35-inch w x 35-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.