40" Brown Fabric and Solid Wood Bar Height Swivel Bar Chair

  • Mfr # 632505

  • Zoro # G422341740


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23.81 in
Overall Height
40.15 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Overall Width
23.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632505
Zoro #
G422341740
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
23.81 in
Overall Height
40.15 in
Overall Width
23.81 in

Details

Color
Brown
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

This 40-inch brown fabric and solid wood bar height swivel bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The brown coloration runs throughout this good looking solid wood and upholstered stool. The armchair design gives you a great place to comfortably rest your arms. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 40.15-inch h x 23.81-inch w x 23.81-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.