
40" Espresso And Black Wood And Metal Coffee Table With Shelf
Mfr # 535057
Zoro # G222349946
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
39.8 in
Height
15.7 in
Depth
17.7 in
Tabletop Color
Coffee/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535057
Zoro #
G222349946
UPC #
-
Country of Origin
Colombia
Dimensions
Width
39.8 in
Height
15.7 in
Depth
17.7 in
Details
Application Type
Yes
Item
Coffee Table
Tabletop Color
Coffee/Black
Assembly Required
Full Assembly Needed
Description
Give your living room, family room, or office the perfect anchor piece with this 40-inch espresso and black wood and metal coffee table with shelf. A black metal frame is finished off with a espresso manufactured wood top that is the epitome of quality construction and design. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.7-inch H x 39.8-inch W x 17.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.