Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
90" Brown Faux Leather Reclining Sofa With Black Legs
- Mfr # 491320
- Zoro # G422909322
product price:Â
$
1,988.99
/ea
Key Features
Sofa Design
Reclining
Finish
Matte
Color
Brown
Size
W x L x D
Reclining Type
Manual - Handle / Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491320
- Zoro #
- G422909322
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- W x L x D
- Depth
- 38 in
- Length
- 44 in
- Width
- 90 in
Details
- Sofa Design
- Reclining
- Finish
- Matte
- Color
- Brown
- Reclining Type
- Manual - Handle / Lever
- Seating Capacity
- 3
- Material
- Metal, Solid Wood
- Upholstery Material
- Polyurethane
- Sleeper Sofa
- No
- Assembly Required
- No Assembly Needed
- Upholstered
- Yes
- Capacity
- 660 lb
- Hand Crafted
- No
- Item
- Sofas
- Recliner
- Yes
- Commercial Use
- Yes
- Type
- Sofa
Description
With a look and feel like leather, this 90-inch brown faux leather reclining sofa with black legs is made from sturdy and resilient polyurethane to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. This piece includes high end detailing such as nailhead trim for a refined look. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Built to last, this sofa will be a great centerpiece for your room. 44-inch H x 90-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.