Shop HOMEROOTS
See all product information
Create Account
40" Light Blue Five Drawer Mirrored Nightstand
Mfr # 286100
Zoro # G722906205
product price:Â $385.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Wood
Material
Solid Wood
Leg Material
Manufactured Wood
Shape
Square
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286100
- Zoro #
- G722906205
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Depth
- 10 in
- Length
- 40 in
Details
- Frame Material
- Solid Wood
- Material
- Solid Wood
- Leg Material
- Manufactured Wood
- Shape
- Square
- Commercial Use
- No
- Frame Color
- Light Blue
- Item
- Nightstands & Bedside Table
- Number of Pieces
- 1
- Number of Drawers
- 5
- Style
- Contemporary
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
Description
Give your room the look and feel of 5-star accommodations with this 40" light blue 5 mirrored nightstand. Adorned with mirrored surfaces, this piece is reflective and glamorous. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 40" H x 16" W x 10" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.