
Shop HOMEROOTS
See all product information
40" Light Gray Metal Swivel Outdoor Counter Height Bar chair with Footrest
Mfr # 571181
Zoro # G422325818
product price:Â $966.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
40 in
Depth
24.5 in
Assembly
Partial Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
571181
Zoro #
G422325818
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Height
40 in
Depth
24.5 in
Details
Item
Outdoor Bar Chair
Assembly
Partial Assembly Needed
Application Type
Non-Commercial
Description
Comfort and design come together nicely in this 40-inch light gray metal swivel outdoor counter height bar chair with footrest. Allow the mesmerizing light gray color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. The zipper removable cushion covers offer the convenience of easy maintenance, allowing you to keep your outdoor seating clean and fresh. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in light gray will do just that. The round shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40-inch H x 24-inch W x 24.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.