Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Modern Beige Fabric Sofa
- Mfr # 329383
- Zoro # G223426424
product price:Â
$
1,077.99
/ea
Key Features
Upholstery Material
Microsuede
Design Type
Standard Recliner
Length
40 in
Depth
38 in
Base Type
Glider
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329383
- Zoro #
- G223426424
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 40 in
- Depth
- 38 in
- Width
- 84 in
Details
- Upholstery Material
- Microsuede
- Design Type
- Standard Recliner
- Item
- Recliners
- Base Type
- Glider
- Material
- Wood
- Position Type
- 2-Position
- Finish
- Matte
- Assembly Required
- Yes
- Reclining Type
- Manual
- Color
- Beige
Description
Bring both modern appeal and practicality into the look and feel of your home with this elegant and functional recliner sofa. Plus, its exceptionally well-made. This sofa is a high grade piece, which has a comfy beige microfiber upholstery and a steel base. It will definitely leave a fantastic impression on your friends and guests. Additionally, this sofa features a Cenro recliner mechanism with a manual crank, which will ensure even more relaxation. It truly mixes luxurious rest with durability perfectly. To ensure this, it has a foam density of 2.4 for the seat and the arm, and the foot rest features a foam density of 2.0. Each seat also includes a pocket coil with foam for added ease. To complete the lovely look, it shows off a gorgeous style ideal for the contemporary home. As for measurements, theyre 40 for height, 84 for width, and 38 for depth, and it weighs 186 pounds. When you need to unwind and loosen up after a long day, this sofa is the best you can find. It will fit in excellently with any interior, and would be a marvelous decoration for your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.